Thermo Scientific™

11mm Amber Glass Crimp/Snap Top Vials

Catalog number: C4011-LV2
Thermo Scientific™

11mm Amber Glass Crimp/Snap Top Vials

Catalog number: C4011-LV2
For use with snap caps or aluminum crimp seal closures, these high-quality 11mm amber glass vials are 2mL, 12x32mm and fit most brands of autosamplers. Made of superior quality 51A (Type 1, Class B), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo ScientificTM, Thermo ScientificTM NationalTM and Thermo ScientificTM ChromacolTM brands.
 
Catalog Number
C4011-LV2
Unit Size
Pack of 100
Description
MacroVial 2mL/250uL capacity Fused Insert Snap-It Vial, Amber Glass
Closure Size
11 mm
Volume (Metric)
500 μL
Price (USD)
Full specifications
DescriptionMacroVial 2mL/250uL capacity Fused Insert Snap-It Vial, Amber Glass
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)500 μL
Insert Type250μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working250 μL
Base StyleFused Conical
Volume (Metric) Total500μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
TypeMacroVial Fused Insert Snap-It Vial, Amber Glass
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
Catalog Number
2-CVA
also known as 2-CV(A)
Unit Size
Each
Description
11mm Crimp Top Vial, Wide Opening
Closure Size
11 mm
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
Description11mm Crimp Top Vial, Wide Opening
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizeEach
Catalog Number
03-FIVA
also known as 03-FIV(A)
Unit Size
Pack of 500
Description
11mm Crimp Top 0.3mL Vial, Fused Insert
Closure Size
11 mm
Volume (Metric)
0.3 mL
Price (USD)
Full specifications
Description11mm Crimp Top 0.3mL Vial, Fused Insert
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)0.3 mL
Insert Type300μL Fused Insert
Volume (Metric) Residual<3 μL
Base StyleInsert Vial
Volume (Metric) Total300μL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable250μL
Unit SizePack of 500
Catalog Number
1.1-CTVA
also known as 1.1-CTV(A)
Unit Size
Each
Description
11mm Crimp Top 1.1mL Vial, Wide Opening
Closure Size
11 mm
Volume (Metric)
1.4 mL
Price (USD)
Full specifications
Description11mm Crimp Top 1.1mL Vial, Wide Opening
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.4 mL
Volume (Metric) Residual<5 μL
Base StyleConical
Volume (Metric) Total1.4 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.1 mL
Unit SizeEach
Catalog Number
03-FIRVA
also known as 03-FIRV(A)
Unit Size
Pack of 500
Description
11mm Snap Cap 300µL Vial, Fused Insert
Closure Size
11 mm
Volume (Metric)
300 μL
Price (USD)
Full specifications
Description11mm Snap Cap 300µL Vial, Fused Insert
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)300 μL
Insert Type300μL Fused Insert
Volume (Metric) Residual<3 μL
Base StyleFused Conical
Volume (Metric) Total300μL
Vial Type11 mm Snap Cap Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable250μL
Unit SizePack of 500
Catalog Number
2-RVA
also known as 2-RV(A)
Unit Size
Each
Description
11mm Snap Cap Vial
Closure Size
11 mm
Volume (Metric)
2.0 mL
Price (USD)
Full specifications
Description11mm Snap Cap Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Snap Cap Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Description
2mL Amber Glass
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Description2mL Amber Glass
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Older GC Autosamplers
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL Amber Glass I-D
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Description2mL Amber Glass I-D
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Older GC Autosamplers
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Amber Glass Vial, Target LoVial, 2mL
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
DescriptionAmber Glass Vial, Target LoVial, 2mL
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Target LoVial, 2mL Amber Glass I-D Vial
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
DescriptionTarget LoVial, 2mL Amber Glass I-D Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 15Show more
Catalog NumberSpecificationsUnit SizeDescriptionClosure SizeVolume (Metric)Price (USD)
C4011-LV2Full specifications
Pack of 100MacroVial 2mL/250uL capacity Fused Insert Snap-It Vial, Amber Glass11 mm500 μLContact Us ›
DescriptionMacroVial 2mL/250uL capacity Fused Insert Snap-It Vial, Amber Glass
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)500 μL
Insert Type250μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working250 μL
Base StyleFused Conical
Volume (Metric) Total500μL
Vial Type11 mm Snap-It Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity100
TypeMacroVial Fused Insert Snap-It Vial, Amber Glass
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
2-CVA
also known as 2-CV(A)
Full specifications
Each11mm Crimp Top Vial, Wide Opening11 mm2.0 mLRequest A Quote
Description11mm Crimp Top Vial, Wide Opening
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizeEach
03-FIVA
also known as 03-FIV(A)
Full specifications
Pack of 50011mm Crimp Top 0.3mL Vial, Fused Insert11 mm0.3 mLContact Us ›
Description11mm Crimp Top 0.3mL Vial, Fused Insert
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)0.3 mL
Insert Type300μL Fused Insert
Volume (Metric) Residual<3 μL
Base StyleInsert Vial
Volume (Metric) Total300μL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable250μL
Unit SizePack of 500
1.1-CTVA
also known as 1.1-CTV(A)
Full specifications
Each11mm Crimp Top 1.1mL Vial, Wide Opening11 mm1.4 mLRequest A Quote
Description11mm Crimp Top 1.1mL Vial, Wide Opening
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.4 mL
Volume (Metric) Residual<5 μL
Base StyleConical
Volume (Metric) Total1.4 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.1 mL
Unit SizeEach
03-FIRVA
also known as 03-FIRV(A)
Full specifications
Pack of 50011mm Snap Cap 300µL Vial, Fused Insert11 mm300 μLContact Us ›
Description11mm Snap Cap 300µL Vial, Fused Insert
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)300 μL
Insert Type300μL Fused Insert
Volume (Metric) Residual<3 μL
Base StyleFused Conical
Volume (Metric) Total300μL
Vial Type11 mm Snap Cap Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable250μL
Unit SizePack of 500
2-RVA
also known as 2-RV(A)
Full specifications
Each11mm Snap Cap Vial11 mm2.0 mLRequest A Quote
Description11mm Snap Cap Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Snap Cap Vial
Closure TypeSnap
Height (Metric)32 mm
Quantity500
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizeEach
C4012-2Full specifications
Pack of 1002mL Amber Glass11 mm2 mLContact Us ›
Description2mL Amber Glass
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Older GC Autosamplers
Unit SizePack of 100
C4012-2WFull specifications
Pack of 1002mL Amber Glass I-D11 mm2 mLContact Us ›
Description2mL Amber Glass I-D
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Older GC Autosamplers
Unit SizePack of 100
C4011-2Full specifications
Pack of 100Amber Glass Vial, Target LoVial, 2mL11 mm2 mLContact Us ›
DescriptionAmber Glass Vial, Target LoVial, 2mL
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotNo
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4011-2WFull specifications
Pack of 100Target LoVial, 2mL Amber Glass I-D Vial11 mm2 mLContact Us ›
DescriptionTarget LoVial, 2mL Amber Glass I-D Vial
Diameter (Metric) Opening11 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type11 mm Crimp Top Vial
Closure TypeCrimp
Height (Metric)32 mm
Quantity100
Closure Size11 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 15Show more
Choose the right vial for your needs

 

  • Easy to fill wide neck opening vials requires 6mm diameter micro-Inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
  • Select the insert for your sample
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point insert minimizes residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications
  • Autosampler compatibility*
  • Compatible with most HPLC and GC autosamplers
  • *See the Columns and Consumables Catalog for list of autosampler compatibility.
Warranty: 90 days
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.