Thermo Scientific™

11 mm Non-Assembled Amber Crimp Top & Snap-It Autosampler Vial Kits

Catalog number: C4012-88A
Thermo Scientific™

11 mm Non-Assembled Amber Crimp Top & Snap-It Autosampler Vial Kits

Catalog number: C4012-88A

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Amber Crimp Top Vial Convenience Kits (Unassembled). Each kit includes 100 amber glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
C4012-88A
Unit Size
Pack of 500
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorSilver
DescriptionAmber Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4012-2, Closure: C4011-1AHP
Material (Septa)PTFE/Rubber
No. per Pack500
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 500
Catalog Number
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorSilver
DescriptionAmber Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2 mL
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-2W, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorClear
DescriptionAmber Glass I-D; Septum: PTFE/Red Rubber
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-6W, Closure: C4011-51
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap-It Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap-It Cap Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
Catalog Number
2-CVAST-CP
also known as 2-CV(A)ST-CP
Unit Size
Each
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Description2mL Crimp Top Vial Amber; 11mm Crimp Cap Silicone/PTFE Liner
ColorAmber
MaterialGlass, PTFE, Silicone
Volume (Metric)2 mL
SeptumSilicone/PTFE
No. per Pack100
Closure TypeCrimp Top
Closure Size11 mm
Marking SpotYes
For Use With (Equipment)GC and HPLC Analytical Autosamplers from Most Manufacturers
Unit SizeEach
Catalog Number
2-CVA7-CP
also known as 2-CV(A)7-CP
Unit Size
Each
Closure Size
11 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
DescriptionConvenience Kit, Wide Opening Crimp Top Vial
ColorAmber
MaterialGlass
Volume (Metric)2 mL
No. per Pack100
Closure Size11 mm
Marking SpotYes
Unit SizeEach
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4012-88AFull specifications
Pack of 50011 mm2 mLContact Us ›
Closure ColorSilver
DescriptionAmber Glass; Aluminum seal, PTFE/Red Rubber septum; 2mL
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4012-2, Closure: C4011-1AHP
Material (Septa)PTFE/Rubber
No. per Pack500
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotNo
Septa Size (Metric)11 mm
Unit SizePack of 500
C4011-87AWFull specifications
Pack of 10011 mm2 mLContact Us ›
Closure ColorSilver
DescriptionAmber Glass; ID patch; Silver Seal, PTFE/Red Rubber Septum; 2 mL
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-2W, Closure: C4011-1AP
Material (Septa)PTFE/Rubber
Volume (Metric) Total2 mL
Closure MaterialAluminum
Closure TypeCrimp Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Crimp Top Vial Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
C4011-72AWFull specifications
Pack of 10011 mm2 mLContact Us ›
Closure ColorClear
DescriptionAmber Glass I-D; Septum: PTFE/Red Rubber
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
Volume (Metric)2 mL
SeptumPTFE/Red Rubber
IncludesVial: C4011-6W, Closure: C4011-51
Material (Septa)PTFE/Rubber
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolyethylene
Closure TypeSnap-It Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Snap-It Cap Convenience Kit
Closure Size11 mm
Marking SpotYes
Septa Size (Metric)11 mm
Unit SizePack of 100
2-CVAST-CP
also known as 2-CV(A)ST-CP
Full specifications
Each11 mm2 mLRequest A Quote
Description2mL Crimp Top Vial Amber; 11mm Crimp Cap Silicone/PTFE Liner
ColorAmber
MaterialGlass, PTFE, Silicone
Volume (Metric)2 mL
SeptumSilicone/PTFE
No. per Pack100
Closure TypeCrimp Top
Closure Size11 mm
Marking SpotYes
For Use With (Equipment)GC and HPLC Analytical Autosamplers from Most Manufacturers
Unit SizeEach
2-CVA7-CP
also known as 2-CV(A)7-CP
Full specifications
Each11 mm2 mLRequest A Quote
DescriptionConvenience Kit, Wide Opening Crimp Top Vial
ColorAmber
MaterialGlass
Volume (Metric)2 mL
No. per Pack100
Closure Size11 mm
Marking SpotYes
Unit SizeEach
Showing 5 of 5
With these convenience kits, all items remain handy and dust free.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.