Thermo Scientific™

8mm Non-Assembled Amber Screw Thread Autosampler Vial Kits

Catalog number: C4013-17
Thermo Scientific™

8mm Non-Assembled Amber Screw Thread Autosampler Vial Kits

Catalog number: C4013-17
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 8mm Amber Vial Convenience kits (Unassembled). Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C4013-17
Unit Size
Pack of 100
Closure Size
8-425 mm
Volume (Metric)
2 mL
Price (USD)
Full specifications
Closure ColorBlack
DescriptionVials: Amber Glass; Closure: Black; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-2, Closure: C4013-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeClosure SizeVolume (Metric)Price (USD)
C4013-17Full specifications
Pack of 1008-425 mm2 mLContact Us ›
Closure ColorBlack
DescriptionVials: Amber Glass; Closure: Black; Septa: Red PTFE/White Silicone
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
IncludesVial: C4013-2, Closure: C4013-60A
Material (Septa)PTFE/Silicone
No. per Pack100
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 5.5 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial Convenience Kit
Closure Size8-425 mm
Marking SpotNo
Septa Size (Metric)8-425 mm
Unit SizePack of 100
Showing 1 of 1
  • Two-compartment, see-through benchtop storage tray
  • Caps with septa are not attached to vials (packaged in plastic bags)

Includes: 

100 vials and 100 caps with pre-assembled septa

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.