Thermo Scientific™

4 mL (13mm) Screw Thread Vials

Catalog number: C4015-2
Thermo Scientific™

4 mL (13mm) Screw Thread Vials

Catalog number: C4015-2

These 4mL (13mm) 15 x 45mm vials are manufactured from superior 51A amber (Type 1, Class AB) or clear glass and feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

 
Catalog Number
C4015-2
Unit Size
Pack of 100
Vial Type
13-425 Screw Thread Vial
Material
Glass
Color
Amber
Marking Spot
No
Price (USD)
Full specifications
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorAmber
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotNo
Volume (Metric) Usable4 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Vial Type
4 mL Screw Thread Assembled Kit
Material
Glass
Color
Clear
Marking Spot
No
Price (USD)
Full specifications
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 μL
Volume (Metric) Total4 mL
Vial Type4 mL Screw Thread Assembled Kit
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotNo
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Vial Type
13-425 Screw Thread Vial
Material
Glass
Color
Amber
Marking Spot
Yes
Price (USD)
Full specifications
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorAmber
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotYes
Volume (Metric) Usable4 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Vial Type
13-425 Screw Thread Vial
Material
Polypropylene
Color
Clear
Marking Spot
No
Price (USD)
Full specifications
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialPolypropylene
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<15 μL
Base StyleTapered Base
Volume (Metric) Total2.5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotNo
Volume (Metric) Usable2 mL
Unit SizePack of 100
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeVial TypeMaterialColorMarking SpotPrice (USD)
C4015-2Full specifications
Pack of 10013-425 Screw Thread VialGlassAmberNoContact Us ›
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorAmber
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotNo
Volume (Metric) Usable4 mL
Unit SizePack of 100
C4015-21Full specifications
Pack of 1004 mL Screw Thread Assembled KitGlassClearNoContact Us ›
ColorClear
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 μL
Volume (Metric) Total4 mL
Vial Type4 mL Screw Thread Assembled Kit
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotNo
Unit SizePack of 100
C4015-2WFull specifications
Pack of 10013-425 Screw Thread VialGlassAmberYesContact Us ›
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorAmber
Diameter (Metric) Outer15 mm
MaterialGlass
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<800 μL
Base StyleFlat Bottom
Volume (Metric) Total4 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotYes
Volume (Metric) Usable4 mL
Unit SizePack of 100
C4015-14Full specifications
Pack of 10013-425 Screw Thread VialPolypropyleneClearNoContact Us ›
Diameter (Metric) Opening13 mm
Diameter (Metric) Inner15 mm
ColorClear
Diameter (Metric) Outer15 mm
MaterialPolypropylene
Volume (Metric)4 mL
No. per Pack100
Volume (Metric) Residual<15 μL
Base StyleTapered Base
Volume (Metric) Total2.5 mL
Vial Type13-425 Screw Thread Vial
Closure TypeScrew
Height (Metric)45 mm
Closure Size13-425
Marking SpotNo
Volume (Metric) Usable2 mL
Unit SizePack of 100
Showing 4 of 4
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™(Wisp 48 Position Carousel)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.