Thermo Scientific™

Headspace Vials, 18mm, 12mL vial, glass

Catalog number: C4020-180
Thermo Scientific™

Headspace Vials, 18mm, 12mL vial, glass

Catalog number: C4020-180
Unlike crimp cap vials, require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.
 
Catalog Number
C4020-180
Unit Size
Pack of 125
Price (USD)
Full specifications
Description18mm Screw Top Headspace Vial
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Closure TypeScrew Cap
Height (Metric)46 mm
Quantity125
Closure Size18 mm
Unit SizePack of 125
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePrice (USD)
C4020-180Full specifications
Pack of 125Contact Us ›
Description18mm Screw Top Headspace Vial
ColorClear
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Closure TypeScrew Cap
Height (Metric)46 mm
Quantity125
Closure Size18 mm
Unit SizePack of 125
Showing 1 of 1
Unlike crimp cap vials, require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.