Thermo Scientific™

9mm Assembled Amber Autosampler Vial Kits

Catalog number: C5000-184W
Thermo Scientific™

9mm Assembled Amber Autosampler Vial Kits

Catalog number: C5000-184W
Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C5000-184W
Unit Size
Pack of 100
Color
Amber
Closure Color
Blue
Septum
Ivory PTFE/Red Rubber
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitYes
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-57B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Color
Amber
Closure Color
Blue
Septum
Ivory PTFE/Red Rubber
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Color
Amber
Closure Color
Blue
Septum
Red PTFE/White Silicone/Red PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4000-2W, Closure: C5000-53B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Color
Amber
Closure Color
Septum
Red PTFE/White Silicone
Price (USD)
Full specifications
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Color
Amber
Closure Color
Blue
Septum
Blue PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-55B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 5 of 5
Catalog NumberSpecificationsUnit SizeColorClosure ColorSeptumPrice (USD)
C5000-184WFull specifications
Pack of 100AmberBlueIvory PTFE/Red RubberContact Us ›
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitYes
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-57B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-182WFull specifications
Pack of 100AmberBlueIvory PTFE/Red RubberContact Us ›
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
IncludesVial: C4000-2W, Closure: C5000-51B
Material (Septa)PTFE/Rubber
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-188WFull specifications
Pack of 100AmberBlueRed PTFE/White Silicone/Red PTFEContact Us ›
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone/Red PTFE
IncludesVial: C4000-2W, Closure: C5000-53B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-194WFull specifications
Pack of 100AmberRed PTFE/White SiliconeContact Us ›
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-196WFull specifications
Pack of 100AmberBlueBlue PTFE/White SiliconeContact Us ›
Closure ColorBlue
DescriptionAssembled AVCS Kit
Diameter (Metric) Inner12 mm
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone
IncludesVial: C4000-2W, Closure: C5000-55B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total2 mL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeAssembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 5 of 5
Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.