Thermo Scientific™

9mm Assembled Autosampler Glass Vial Kits with ID Patch

Catalog number: C5000-194W
Thermo Scientific™

9mm Assembled Autosampler Glass Vial Kits with ID Patch

Catalog number: C5000-194W
Catalog Number
C5000-194W
Unit Size
Pack of 100
Price (USD)
Catalog Number
Unit Size
Pack of 100
Price (USD)
Catalog Number
Unit Size
Pack of 100
Price (USD)
Catalog Number
Unit Size
Pack of 100
Price (USD)
Catalog Number
Unit Size
Pack of 100
Price (USD)
Catalog NumberUnit SizePrice (USD)
C5000-194WPack of 100Contact Us ›
C5000-182WPack of 100Contact Us ›
C5000-184WPack of 100Contact Us ›
C5000-188WPack of 100Contact Us ›
C5000-196WPack of 100Contact Us ›
Product Overview
Figures
Videos
Documents
FAQ
Citations & References
Additional Information
Recommendations
Recommendations
Thermo Scientific™ 9mm Amber Vial Convenience kits (Assembled) save time during sample preparation and reduce the risk of contamination. Each kit includes 100 amber glass vials and 100 screw thread caps with pre-assembled septa. The kit is packaged in convenient vial trays with clear covers or in economical polybags. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

Specifications

Description
Assembled AVCS Kit
Diameter (Metric) Inner
12 mm
Color
Amber
Material
Glass, PTFE, Silicone
Pre-slit
No
Septum
Red PTFE/White Silicone
Includes
Vial: C4000-2W, Closure: C5000-54B
Material (Septa)
PTFE/Silicone
No. per Pack
100
Product Line
Surestop
Volume (Metric) Total
2 mL
Closure Material
Polypropylene
Closure Type
Screw Cap (Open Top, 6 mm hole)
Height (Metric)
32 mm
Type
Assembled Screw Vial AVCS Convenience Kit
Closure Size
9 mm
Marking Spot
Yes
Septa Size (Metric)
9 mm