Thermo Scientific™

9mm Wide Opening Amber Glass Screw Thread Vials

Catalog number: C5000-2
Thermo Scientific™

9mm Wide Opening Amber Glass Screw Thread Vials

Catalog number: C5000-2

Nearly eliminate septa push-through and improve sealing. Thermo Scientific™ 9 mm Wide Opening Amber Glass Screw Thread Vials are 2 mL, 12 x 32 mm and built with Advanced Vial Closure System (AVCS). This innovation not only prevents septa push through, but provides a stop point for the cap to prevent over- or under-tightening and provide an optimal, consistent seal every time. Vials are made from superior 51A amber (Type 1, Class B) glass, and meet all US, EU and JPN Pharmacopia standards. Choose from Thermo Scientific™ Premiere™, Thermo Scientific™ National™, Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
C5000-2
Unit Size
Pack of 100
Description
9mm SureStop Vial (AVCS)
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
Description9mm SureStop Vial (AVCS)
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
2mL wide mouth screw top vial with write on patch, amber
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
Description2mL wide mouth screw top vial with write on patch, amber
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Case of 1000
Description
9mm Screw Thread Vial
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
Description9mm Screw Thread Vial
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity1000
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Thermo Scientific, Agilent, PE, Shimadzu, Varian
Unit SizeCase of 1000
Catalog Number
Unit Size
Pack of 100
Description
Amber Glass; ID patch; 2mL/1.8mL capacity
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
DescriptionAmber Glass; ID patch; 2mL/1.8mL capacity
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeAmber Glass with ID Patch
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
MacroVial 350µL Fused Insert Vial, Amber Glass
Volume (Metric)
475 μL
Marking Spot
No
Price (USD)
Full specifications
DescriptionMacroVial 350µL Fused Insert Vial, Amber Glass
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)475 μL
Insert Type350μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working350 μL
Base StyleInsert Vial
Volume (Metric) Total475μL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
MacroVial 350µL Fused Insert Vial, Amber Glass I-D
Volume (Metric)
475 μL
Marking Spot
Yes
Price (USD)
Full specifications
DescriptionMacroVial 350µL Fused Insert Vial, Amber Glass I-D
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)475 μL
Insert Type350μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working350 μL
Base StyleInsert Vial
Volume (Metric) Total475μL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable350μL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Micro-V Tapered MicroVial, Amber
Volume (Metric)
1.4 mL
Marking Spot
No
Price (USD)
Full specifications
DescriptionMicro-V Tapered MicroVial, Amber
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.4 mL
Insert Type150μL Reservoir
Volume (Metric) Residual<4 μL
Volume (Metric) Working1.5 mL
Base StyleTapered Base
Volume (Metric) Total1.4 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable1 mL
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Amber Glass; Silanized; ID patch; 2mL
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
DescriptionAmber Glass; Silanized; ID patch; 2mL
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial, Silanized
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Catalog Number
2-SVWKA
also known as 2-SVWK(A)
Unit Size
-
Description
SureStop 9 mm Wide Opening Screw Thread Vial, 2 mL Amber Glass with ID Patch
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
DescriptionSureStop 9 mm Wide Opening Screw Thread Vial, 2 mL Amber Glass with ID Patch
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeAmber Glass with ID Patch
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit Size-
Catalog Number
Unit Size
Pack of 100
Description
9mm SureStop Vial (AVCS)
Volume (Metric)
2.0 mL
Marking Spot
Yes
Price (USD)
Full specifications
Description9mm SureStop Vial (AVCS)
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 13Show more
Catalog NumberSpecificationsUnit SizeDescriptionVolume (Metric)Marking SpotPrice (USD)
C5000-2Full specifications
Pack of 1009mm SureStop Vial (AVCS)2.0 mLYesContact Us ›
Description9mm SureStop Vial (AVCS)
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
60180-561Full specifications
Pack of 1002mL wide mouth screw top vial with write on patch, amber2.0 mLYesContact Us ›
Description2mL wide mouth screw top vial with write on patch, amber
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
60180-724Full specifications
Case of 10009mm Screw Thread Vial2.0 mLYesContact Us ›
Description9mm Screw Thread Vial
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Screw Thread Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity1000
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
For Use With (Equipment)Thermo Scientific, Agilent, PE, Shimadzu, Varian
Unit SizeCase of 1000
C4000-2WFull specifications
Pack of 100Amber Glass; ID patch; 2mL/1.8mL capacity2.0 mLYesContact Us ›
DescriptionAmber Glass; ID patch; 2mL/1.8mL capacity
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Volume (Metric) Working1.8 mL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeAmber Glass with ID Patch
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
C4000-LV2Full specifications
Pack of 100MacroVial 350µL Fused Insert Vial, Amber Glass475 μLNoContact Us ›
DescriptionMacroVial 350µL Fused Insert Vial, Amber Glass
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)475 μL
Insert Type350μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working350 μL
Base StyleInsert Vial
Volume (Metric) Total475μL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable350μL
Unit SizePack of 100
C4000-LV2WFull specifications
Pack of 100MacroVial 350µL Fused Insert Vial, Amber Glass I-D475 μLYesContact Us ›
DescriptionMacroVial 350µL Fused Insert Vial, Amber Glass I-D
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)475 μL
Insert Type350μL Fused Insert
Volume (Metric) Residual<2 μL
Volume (Metric) Working350 μL
Base StyleInsert Vial
Volume (Metric) Total475μL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable350μL
Unit SizePack of 100
C4000-V2Full specifications
Pack of 100Micro-V Tapered MicroVial, Amber1.4 mLNoContact Us ›
DescriptionMicro-V Tapered MicroVial, Amber
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)1.4 mL
Insert Type150μL Reservoir
Volume (Metric) Residual<4 μL
Volume (Metric) Working1.5 mL
Base StyleTapered Base
Volume (Metric) Total1.4 mL
Vial Type9 mm Target DP Vial
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotNo
Volume (Metric) Usable1 mL
Unit SizePack of 100
C4000-S2WFull specifications
Pack of 100Amber Glass; Silanized; ID patch; 2mL2.0 mLYesContact Us ›
DescriptionAmber Glass; Silanized; ID patch; 2mL
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Volume (Metric) Total2 mL
Vial Type9 mm Target DP Vial, Silanized
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
2-SVWKA
also known as 2-SVWK(A)
Full specifications
-SureStop 9 mm Wide Opening Screw Thread Vial, 2 mL Amber Glass with ID Patch2.0 mLYesRequest A Quote
DescriptionSureStop 9 mm Wide Opening Screw Thread Vial, 2 mL Amber Glass with ID Patch
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
TypeAmber Glass with ID Patch
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit Size-
C5000-2WFull specifications
Pack of 1009mm SureStop Vial (AVCS)2.0 mLYesContact Us ›
Description9mm SureStop Vial (AVCS)
Diameter (Metric) Opening9 mm
Diameter (Metric) Inner12 mm
ColorAmber
Diameter (Metric) Outer12 mm
MaterialGlass
Volume (Metric)2.0 mL
Volume (Metric) Residual<170μL
Base StyleFlat Bottom
Product LineSurestop
Volume (Metric) Total2 mL
Vial Type9 mm SureStop Vial (AVCS)
Closure TypeScrew
Height (Metric)32 mm
Quantity100
Closure Size9 mm
Marking SpotYes
Volume (Metric) Usable1.5 mL
Unit SizePack of 100
Showing 10 of 13Show more

Choose the right vial for your needs

  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Get the sealing and performance of a crimp top vial

  • Sure Stop vial design incorporates a definite stopping point in the vial finish
  • Remove all subjectivity in achieving optimal seal compression closing a vial
  • Prevents over- or under-tightening of closures
  • Gives you an optimal seal every time

Find the best insert for your sample needs

  • Microseal inserts
  • Polyspring inserts self-align and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts provide an economical choice for noncritical applications

Autosampler compatibility*
Recommended for most brands of autosampler

*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.