Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps

Catalog number: C5000-45B
Thermo Scientific™

9 mm Autosampler Vial Screw Thread Caps

Catalog number: C5000-45B

Prevent septa push through and over- and under-tightening. With Advanced Vial Closure System (AVCS) technology built into 9 mm Thermo Scientific™ 9 mm Autosampler Vial Screw Caps and Septa you will get an optimal, consistent seal every time. With just one turn, they offer easy-on, easy-off convenience, and are a cost effective alternative to caps with bonded septa. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

 
Catalog Number
C5000-45B
Unit Size
Pack of 100
Closure Color
Blue
Septum
Soft Septum, PTFE/Blue Silicone, Pre-slit
Description
Blue cap with soft, high purity T/S septum, pre-slit
Material
PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionBlue cap with soft, high purity T/S septum, pre-slit
ColorBlue
MaterialPTFE, Silicone
Pre-slitYes
SeptumSoft Septum, PTFE/Blue Silicone, Pre-slit
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Clear PTFE/Blue Silicone
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
Full specifications
Closure ColorBlue
Description9mm Open Top Short Screw Cap, 6mm hole
ColorBlue, Clear
MaterialPTFE, Silicone
SeptumClear PTFE/Blue Silicone
Material (Septa)Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Red PTFE/White Silicone/Red PTFE
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
Full specifications
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Red PTFE/White Silicone
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
Full specifications
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Blue PTFE/White Silicone, Pre-slit
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
Full specifications
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Blue, White
MaterialPTFE, Silicone
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Pink
Septum
Ivory PTFE/Red Rubber
Description
9mm Open Top Short Screw Cap, 6mm hole
Material
PTFE
Price (USD)
Full specifications
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Ivory, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumIvory PTFE/Red Rubber
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Soft septum, PTFE/Blue Silicone
Description
Blue cap with soft, high purity T/S septum
Material
PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionBlue cap with soft, high purity T/S septum
ColorBlue
MaterialPTFE, Silicone
SeptumSoft septum, PTFE/Blue Silicone
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Ivory PTFE/Red Rubber
Description
Blue cap with PTFE/red rubber septum
Material
PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionBlue cap with PTFE/red rubber septum
ColorBlue, Ivory, Red
MaterialPTFE, Rubber
SeptumIvory PTFE/Red Rubber
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Red PTFE/White Silicone/Red PTFE
Description
Blue cap with PTFE/silicone/PTFE septum
Material
PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionBlue cap with PTFE/silicone/PTFE septum
ColorBlue, Red, White
MaterialPTFE, Silicone
SeptumRed PTFE/White Silicone/Red PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Color
Blue
Septum
Red PTFE/White Silicone
Description
Blue cap with PTFE/silicone septum
Material
PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionBlue cap with PTFE/silicone septum
ColorBlue, Red, White
MaterialPTFE, Silicone
SeptumRed PTFE/White Silicone
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
Showing 10 of 60Show more
Catalog NumberSpecificationsUnit SizeClosure ColorSeptumDescriptionMaterialPrice (USD)
C5000-45BFull specifications
Pack of 100BlueSoft Septum, PTFE/Blue Silicone, Pre-slitBlue cap with soft, high purity T/S septum, pre-slitPTFEContact Us ›
Closure ColorBlue
DescriptionBlue cap with soft, high purity T/S septum, pre-slit
ColorBlue
MaterialPTFE, Silicone
Pre-slitYes
SeptumSoft Septum, PTFE/Blue Silicone, Pre-slit
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
60180-516Full specifications
Pack of 100BlueClear PTFE/Blue Silicone9mm Open Top Short Screw Cap, 6mm holePTFEContact Us ›
Closure ColorBlue
Description9mm Open Top Short Screw Cap, 6mm hole
ColorBlue, Clear
MaterialPTFE, Silicone
SeptumClear PTFE/Blue Silicone
Material (Septa)Silicone/PTFE
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
60180-670Full specifications
Pack of 100PinkRed PTFE/White Silicone/Red PTFE9mm Open Top Short Screw Cap, 6mm holePTFEContact Us ›
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone/Red PTFE
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
60180-671Full specifications
Pack of 100PinkRed PTFE/White Silicone9mm Open Top Short Screw Cap, 6mm holePTFEContact Us ›
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Red, White
MaterialPTFE, Silicone
Volume (Metric)2 mL
SeptumRed PTFE/White Silicone
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
60180-672Full specifications
Pack of 100PinkBlue PTFE/White Silicone, Pre-slit9mm Open Top Short Screw Cap, 6mm holePTFEContact Us ›
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Blue, White
MaterialPTFE, Silicone
Pre-slitYes
Volume (Metric)2 mL
SeptumBlue PTFE/White Silicone, Pre-slit
Material (Septa)Silicone/PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
60180-669Full specifications
Pack of 100PinkIvory PTFE/Red Rubber9mm Open Top Short Screw Cap, 6mm holePTFEContact Us ›
Closure ColorPink
Description9mm Open Top Short Screw Cap, 6mm hole
ColorPink, Ivory, Red
MaterialPTFE, Rubber
Volume (Metric)2 mL
SeptumIvory PTFE/Red Rubber
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)9 mm Screw Thread Vials
Unit SizePack of 100
C5000-44BFull specifications
Pack of 100BlueSoft septum, PTFE/Blue SiliconeBlue cap with soft, high purity T/S septumPTFEContact Us ›
Closure ColorBlue
DescriptionBlue cap with soft, high purity T/S septum
ColorBlue
MaterialPTFE, Silicone
SeptumSoft septum, PTFE/Blue Silicone
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
C5000-51BFull specifications
Pack of 100BlueIvory PTFE/Red RubberBlue cap with PTFE/red rubber septumPTFEContact Us ›
Closure ColorBlue
DescriptionBlue cap with PTFE/red rubber septum
ColorBlue, Ivory, Red
MaterialPTFE, Rubber
SeptumIvory PTFE/Red Rubber
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
C5000-53BFull specifications
Pack of 100BlueRed PTFE/White Silicone/Red PTFEBlue cap with PTFE/silicone/PTFE septumPTFEContact Us ›
Closure ColorBlue
DescriptionBlue cap with PTFE/silicone/PTFE septum
ColorBlue, Red, White
MaterialPTFE, Silicone
SeptumRed PTFE/White Silicone/Red PTFE
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
C5000-54BFull specifications
Pack of 100BlueRed PTFE/White SiliconeBlue cap with PTFE/silicone septumPTFEContact Us ›
Closure ColorBlue
DescriptionBlue cap with PTFE/silicone septum
ColorBlue, Red, White
MaterialPTFE, Silicone
SeptumRed PTFE/White Silicone
Product LineSurestop
Closure MaterialPolypropylene
Closure TypeOpen-Top Screw
Quantity100
Thickness (Metric)1.0 mm
Closure Size9 mm
For Use With (Equipment)C4000 Series Target DP 9 mm Vials
Unit SizePack of 100
Showing 10 of 60Show more

The new National Target DP 9mm closures are designed to help chromatographers achieve more reliable and efficient sample analysis. Designed to accommodate nearly all chromatography autosamplers fitted for 12 × 32cm vial trays, the C5000 series closure effectively eliminates septa push-through and significantly enhances productivity and flexibility in the laboratory. At the core of the National Target DP 9mm C5000 series of closures is the Advanced Vial Closure System technology. Simply stated, AVCS allows your closure to perform like never before. The C5000 series closures are fully compatible with all of the C4000 series Target DP 9mm vials.

Features of Target DP 9mm Vial Closures:

  • Septa push through nearly eliminated due to improved interior geometry
  • Increased sealing capability
  • AVCS provides the freedom to select the best septum for your instrument and applications
  • Cost efficient alternative to current choices for resolving push through (bonded septa)
  • Optimized ergonomics, fine texturing and evenly spaced ribbing for superior handling even with poorly fitting gloves
  • Rough edges have been eliminated making it easier and more comfortable to use while improving autosampler operation

For more information, visit

 

www.fishersci.com and search for keywords

National Target DP Vial Closures.

National C5000 Series Target DP 9mm Wide Opening 9mm Closure

  • A wide opening vial deserves a wide opening closure. Utilizing AVCS technology, the C5000 series wide opening closure increases the available injection area by over 7% providing greater area for injection needle penetration.

National C5000 Series Target DP 9mm Integral Membrane Closure

  • In addition to AVCS technology, the C5000 series closure provides a halogen and rubber-free sample handling environment for HPLC applications or applications where silicones and rubber septa are not suitable.

National C5000 Series Target DP 9mm Solid Closure

  • AVCS technology provides maximum protection of samples during long term storage. The protective top prevents accidental puncture of the septum and resulting sample loss. Can be stored down to -80°F.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.