Thermo Scientific™

9mm Non-Assembled Plastic Screw Thread Wide Opening Autosampler Vial Kits

Catalog number: C5000-87
Thermo Scientific™

9mm Non-Assembled Plastic Screw Thread Wide Opening Autosampler Vial Kits

Catalog number: C5000-87
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Plastic Vial Convenience Kits (Unassembled). Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
 
Catalog Number
C5000-87
Unit Size
Pack of 100
Closure Size
9 mm
Material
Polypropylene
Septum
Red PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
MaterialPolypropylene, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-11, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total400 µL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Closure Size
9 mm
Material
Polypropylene
Septum
Blue PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
MaterialPolypropylene, PTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone
IncludesVial: C4000-11, Closure: C5000-55B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total400 µL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeClosure SizeMaterialSeptumPrice (USD)
C5000-87Full specifications
Pack of 1009 mmPolypropyleneRed PTFE/White SiliconeContact Us ›
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
MaterialPolypropylene, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone
IncludesVial: C4000-11, Closure: C5000-54B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total400 µL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
C5000-97Full specifications
Pack of 1009 mmPolypropyleneBlue PTFE/White SiliconeContact Us ›
Closure ColorBlue
DescriptionAVCS Convenience Kit
Diameter (Metric) Inner12 mm
MaterialPolypropylene, PTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone
IncludesVial: C4000-11, Closure: C5000-55B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineSurestop
Volume (Metric) Total400 µL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeUnassembled Screw Vial AVCS Convenience Kit
Closure Size9 mm
Marking SpotNo
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 2 of 2
Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 9mm Wide Opening Plastic Vial Convenience Kits (Unassembled). Each kit includes 100 plastic vials and 100 screw thread caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.