Thermo Scientific™

9mm MS Certified Clear Screw Thread Kits

Catalog number: MSCERT5000-30LVW
Thermo Scientific™

9mm MS Certified Clear Screw Thread Kits

Catalog number: MSCERT5000-30LVW
Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ National 9mm Clear Glass Screw Thread Certified Vial Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.
 
Catalog Number
MSCERT5000-30LVW
Unit Size
Pack of 100
Description
Convenience Kit, 9mm 200µL Fused Insert Screw Vial
Closure Color
Blue
Septum
Bonded Clear PTFE/Clear Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 9mm 200µL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total200 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure
Closure Color
Blue
Septum
Blue Silicone/PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBlue Silicone/PTFE
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total2 mL
Closure TypeScrew Cap
TypeUnassembled Screw Vial SureStop AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Each
Description
Assembled Kit, 4mL 13-425 Screw Vial
Closure Color
Black
Septum
Bonded Clear PTFE/Clear Silicone
Price (USD)
Full specifications
Closure ColorBlack
DescriptionAssembled Kit, 4mL 13-425 Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total4 mL
Closure TypeScrew Cap
TypeAssembled Screw Vial Kit
Closure Size13-425 mm
Marking SpotYes
Septa Size (Metric)13-425 mm
Unit SizeEach
Catalog Number
Unit Size
Pack of 100
Description
MS Certified, 2mL Clear SureStop Vial
Closure Color
Blue
Septum
Blue Silicone/PTFE
Price (USD)
Full specifications
Closure ColorBlue
DescriptionMS Certified, 2mL Clear SureStop Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBlue Silicone/PTFE
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total2 mL
Closure TypeScrew Cap
TypeUnassembled Screw Vial SureStop AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 9mm 350μL Fused Insert Screw Vial
Closure Color
Blue
Septum
Bonded Clear PTFE/Clear Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 9mm 350μL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total350 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 9mm 200μL Fused Insert Screw Vial
Closure Color
Gray
Septum
Bonded Clear PTFE/Clear Silicone, Pre-slit
Price (USD)
Full specifications
Closure ColorGray
DescriptionConvenience Kit, 9mm 200μL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone, Pre-slit
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total200 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 9mm 350μL Fused Insert Screw Vial
Closure Color
Gray
Septum
Bonded Clear PTFE/Clear Silicone, Pre-slit
Price (USD)
Full specifications
Closure ColorGray
DescriptionConvenience Kit, 9mm 350μL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone, Pre-slit
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total350 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
National Certified Convenience Kit, 9mm Screw Vial, 350μL Fused Insert
Closure Color
Black
Septum
Bonded Red PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlack
DescriptionNational Certified Convenience Kit, 9mm Screw Vial, 350μL Fused Insert
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Red PTFE/White Silicone
IncludesVial: C4000-LV1W, Closure: C5000-64B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineLC-GC CERT
Volume (Metric) Total475 µL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeCertified Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 8 of 8
Catalog NumberSpecificationsUnit SizeDescriptionClosure ColorSeptumPrice (USD)
MSCERT5000-30LVWFull specifications
Pack of 100Convenience Kit, 9mm 200µL Fused Insert Screw VialBlueBonded Clear PTFE/Clear SiliconeContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 9mm 200µL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total200 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
MSCERT5000-34WFull specifications
Pack of 100Convenience Kit, 2mL 9mm SureStop Screw Vial with AVCS ClosureBlueBlue Silicone/PTFEContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 2mL 9mm SureStop Screw Vial with AVCS Closure
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBlue Silicone/PTFE
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total2 mL
Closure TypeScrew Cap
TypeUnassembled Screw Vial SureStop AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
MSCERT4015-135WFull specifications
EachAssembled Kit, 4mL 13-425 Screw VialBlackBonded Clear PTFE/Clear SiliconeRequest A Quote
Closure ColorBlack
DescriptionAssembled Kit, 4mL 13-425 Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total4 mL
Closure TypeScrew Cap
TypeAssembled Screw Vial Kit
Closure Size13-425 mm
Marking SpotYes
Septa Size (Metric)13-425 mm
Unit SizeEach
MSCERT5000-40WFull specifications
Pack of 100MS Certified, 2mL Clear SureStop VialBlueBlue Silicone/PTFEContact Us ›
Closure ColorBlue
DescriptionMS Certified, 2mL Clear SureStop Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBlue Silicone/PTFE
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total2 mL
Closure TypeScrew Cap
TypeUnassembled Screw Vial SureStop AVCS Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
MSCERT5000-31LVWFull specifications
Pack of 100Convenience Kit, 9mm 350μL Fused Insert Screw VialBlueBonded Clear PTFE/Clear SiliconeContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 9mm 350μL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total350 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
MSCERT5000-36LVWFull specifications
Pack of 100Convenience Kit, 9mm 200μL Fused Insert Screw VialGrayBonded Clear PTFE/Clear Silicone, Pre-slitContact Us ›
Closure ColorGray
DescriptionConvenience Kit, 9mm 200μL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone, Pre-slit
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total200 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
MSCERT5000-37LVWFull specifications
Pack of 100Convenience Kit, 9mm 350μL Fused Insert Screw VialGrayBonded Clear PTFE/Clear Silicone, Pre-slitContact Us ›
Closure ColorGray
DescriptionConvenience Kit, 9mm 350μL Fused Insert Screw Vial
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone, Pre-slit
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineMass Spec Certified
Volume (Metric) Total350 µL
Closure TypeScrew Cap
TypeUnassembled Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
CERT5000-69LVFull specifications
Pack of 100National Certified Convenience Kit, 9mm Screw Vial, 350μL Fused InsertBlackBonded Red PTFE/White SiliconeContact Us ›
Closure ColorBlack
DescriptionNational Certified Convenience Kit, 9mm Screw Vial, 350μL Fused Insert
Diameter (Metric) Inner12 mm
ColorClear
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Red PTFE/White Silicone
IncludesVial: C4000-LV1W, Closure: C5000-64B
Material (Septa)PTFE/Silicone
No. per Pack100
Product LineLC-GC CERT
Volume (Metric) Total475 µL
Closure MaterialPolypropylene
Closure TypeScrew Cap (Open Top, 6 mm hole)
Height (Metric)32 mm
TypeCertified Screw Vial Convenience Kit
Closure Size9 mm
Marking SpotYes
Septa Size (Metric)9 mm
Unit SizePack of 100
Showing 8 of 8
Unassembled kits
  • 100 vials and 100 caps with pre-assembled septa
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers
Assembled kits
  • 100 vials with pre-attached caps and septa
  • Packaged in convenient vial trays with clear covers
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.