Thermo Scientific™

9mm Certified Amber Wide Opening Screw Thread Kits

Catalog number: MSCERT5000-351W
Thermo Scientific™

9mm Certified Amber Wide Opening Screw Thread Kits

Catalog number: MSCERT5000-351W
Use certified clean, low particle, low background vials for your LC/MS, GC/MS and chromatography high sensitivity applications. Thermo Scientific™ 9mm Wide Opening Amber Glass Screw MS Certified Vial Convenience Kits are fully lot-tested by multiple methods for 15 critical parameters. Every pack comes with a Certificate of Conformance. Manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass, vials are available in assembled and unassembled kits. An assortment of wide opening 9mm vials and a selection of closures are available to suit your application.
 
Catalog Number
MSCERT5000-351W
Unit Size
Pack of 100
Description
Convenience Kit, 2mL 9mm Wide Opening Screw Vial
Closure Color
Blue
Septum
Bonded Clear PTFE/Clear Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 2mL 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
No. per Pack100
Product LineMass Spec Certified
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
Closure Color
Blue
Septum
Ivory PTFE/Red Rubber
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
Closure Color
Blue
Septum
Red PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of,100
Description
Convenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
Closure Color
Blue
Septum
Blue PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of,100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
Closure Color
Blue
Septum
Ivory PTFE/Red Rubber
Price (USD)
Full specifications
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL 9mm Wide Opening Screw Vial
Closure Color
Gray
Septum
Bonded Clear PTFE/Clear Silicone
Price (USD)
Full specifications
Closure ColorGray
DescriptionConvenience Kit, 2mL 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone
No. per Pack100
Product LineMass Spec Certified
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL 9mm Wide Opening Screw Vial, Silanized
Closure Color
Gray
Septum
Bonded Clear PTFE/Clear Silicone
Price (USD)
Full specifications
Closure ColorGray
DescriptionConvenience Kit, 2mL 9mm Wide Opening Screw Vial, Silanized
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone
No. per Pack100
Product LineMass Spec Certified
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Assembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
Closure Color
Black
Septum
Bonded Red PTFE/White Silicone
Price (USD)
Full specifications
Closure ColorBlack
DescriptionAssembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Red PTFE/White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Assembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
Closure Color
Gray
Septum
Bonded Red PTFE/ White Silicone
Price (USD)
Full specifications
Closure ColorGray
DescriptionAssembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Red PTFE/ White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Catalog Number
Unit Size
Pack of 100
Description
Convenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
Closure Color
Black
Septum
Bonded Red PTFE/ White Silicone
Price (USD)
Full specifications
Closure ColorBlack
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Red PTFE/ White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Showing 10 of 11Show more
Catalog NumberSpecificationsUnit SizeDescriptionClosure ColorSeptumPrice (USD)
MSCERT5000-351WFull specifications
Pack of 100Convenience Kit, 2mL 9mm Wide Opening Screw VialBlueBonded Clear PTFE/Clear SiliconeContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 2mL 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Clear PTFE/Clear Silicone
No. per Pack100
Product LineMass Spec Certified
Marking SpotYes
Unit SizePack of 100
CERT5000-582WFull specifications
Pack of 100Convenience Kit, 2mL Certified 9mm Wide Opening SureStop VialBlueIvory PTFE/Red RubberContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
CERT5000-575WFull specifications
Pack of 100Convenience Kit, 2mL Certified 9mm Wide Opening SureStop VialBlueRed PTFE/White SiliconeContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumRed PTFE/White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
CERT5000-576WFull specifications
Pack of,100Convenience Kit, 2mL Certified 9mm Wide Opening SureStop VialBlueBlue PTFE/White SiliconeContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening SureStop Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBlue PTFE/White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of,100
CERT5000-82WFull specifications
Pack of 100Convenience Kit, 2mL Certified 9mm Wide Opening Screw VialBlueIvory PTFE/Red RubberContact Us ›
Closure ColorBlue
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Rubber
Pre-slitNo
SeptumIvory PTFE/Red Rubber
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
MSCERT5000-411WFull specifications
Pack of 100Convenience Kit, 2mL 9mm Wide Opening Screw VialGrayBonded Clear PTFE/Clear SiliconeContact Us ›
Closure ColorGray
DescriptionConvenience Kit, 2mL 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone
No. per Pack100
Product LineMass Spec Certified
Marking SpotYes
Unit SizePack of 100
MSCERT5000-S41WFull specifications
Pack of 100Convenience Kit, 2mL 9mm Wide Opening Screw Vial, SilanizedGrayBonded Clear PTFE/Clear SiliconeContact Us ›
Closure ColorGray
DescriptionConvenience Kit, 2mL 9mm Wide Opening Screw Vial, Silanized
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Clear PTFE/Clear Silicone
No. per Pack100
Product LineMass Spec Certified
Marking SpotYes
Unit SizePack of 100
CERT5000-175WFull specifications
Pack of 100Assembled Kit, 2mL Certified 9mm Wide Opening Screw VialBlackBonded Red PTFE/White SiliconeContact Us ›
Closure ColorBlack
DescriptionAssembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Red PTFE/White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
CERT5000-176WFull specifications
Pack of 100Assembled Kit, 2mL Certified 9mm Wide Opening Screw VialGrayBonded Red PTFE/ White SiliconeContact Us ›
Closure ColorGray
DescriptionAssembled Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitYes
SeptumBonded Red PTFE/ White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
CERT5000-75WFull specifications
Pack of 100Convenience Kit, 2mL Certified 9mm Wide Opening Screw VialBlackBonded Red PTFE/ White SiliconeContact Us ›
Closure ColorBlack
DescriptionConvenience Kit, 2mL Certified 9mm Wide Opening Screw Vial
ColorAmber
MaterialGlass, PTFE, Silicone
Pre-slitNo
SeptumBonded Red PTFE/ White Silicone
No. per Pack100
Product LineLC-GC CERT
Marking SpotYes
Unit SizePack of 100
Showing 10 of 11Show more

Unassembled kits

  • 100 vials and 100 caps with pre-assembled septa 
  • Reusable two-compartment trays protect vials and closures while keeping matching supplies together 
  • Clear trays make it easy to keep track of available supplies without opening containers

Assembled kits

  • 100 vials with pre-attached caps and septa 
  • Packaged in convenient vial trays with clear covers
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.