Thermo Scientific™

MaxQ™ 2508 Dual-Action Orbital Reciprocating Shaker

Catalog number: SHKA2508
Thermo Scientific™

MaxQ™ 2508 Dual-Action Orbital Reciprocating Shaker

Catalog number: SHKA2508

Facilitate repeatable results with Thermo Scientific™ MaxQ™ 2508 Dual-Action Orbital Reciprocating Shakers, ideal for growing bacteria, dissolution studies and staining of electrophoresis gels and chemical extractions. An added reciprocating function, analog operating system and choice of three platforms make this an affordable shaker with increased capacity for a wide range of applications. Maximize your orbital reciprocating shaking capacity by choosing your platform with pre-installed clamps.

 
Catalog Number
SHKA2508
Unit Size
Each
Electrical Requirements
120V 50/60Hz
Certifications/Compliance
UL, cUL
Price (USD)
Full specifications
ModelMaxQ 2508
Speed Range40 to 400rpm
ControlAnalog
Orbit0.4 in. (1.2cm) circular or fixed stroke angle
Voltage120V
Temperature Range (Metric)4° to 40°C (Operating)
Timer1 to 60 min. or continuous
Load Bearing Capacity15 lb. (6.8kg)
Humidity Range20 to 80%
Shipping Weight (English)38 lb.
Shipping Weight (Metric)17.2kg
Motor TypeDC
Hertz50/60Hz
Certifications/ComplianceUL, cUL
Dimensions (L x W x H) Exterior17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Electrical Requirements120V 50/60Hz
TypeShakers
Speed40 to 400 rpm
Unit SizeEach
Catalog Number
Unit Size
-
Electrical Requirements
240V 50/60Hz
Certifications/Compliance
UL, cUL, CE
Price (USD)
Full specifications
ModelMaxQ 2508
Speed Range40 to 400rpm
ControlAnalog
Orbit0.4 in. (1.2cm) circular or fixed stroke angle
Voltage240V
Temperature Range (Metric)4° to 40°C (Operating)
Timer1 to 60 min. or continuous
Load Bearing Capacity15 lb. (6.8kg)
Humidity Range20 to 80%
Shipping Weight (English)38 lb.
Shipping Weight (Metric)17.2kg
Motor TypeDC
Hertz50/60Hz
Certifications/ComplianceUL, cUL, CE
Dimensions (L x W x H) Exterior17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Electrical Requirements240V 50/60Hz
TypeShakers
Speed40 to 400rpm
Unit Size-
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeElectrical RequirementsCertifications/CompliancePrice (USD)
SHKA2508Full specifications
Each120V 50/60HzUL, cULRequest A Quote
ModelMaxQ 2508
Speed Range40 to 400rpm
ControlAnalog
Orbit0.4 in. (1.2cm) circular or fixed stroke angle
Voltage120V
Temperature Range (Metric)4° to 40°C (Operating)
Timer1 to 60 min. or continuous
Load Bearing Capacity15 lb. (6.8kg)
Humidity Range20 to 80%
Shipping Weight (English)38 lb.
Shipping Weight (Metric)17.2kg
Motor TypeDC
Hertz50/60Hz
Certifications/ComplianceUL, cUL
Dimensions (L x W x H) Exterior17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Electrical Requirements120V 50/60Hz
TypeShakers
Speed40 to 400 rpm
Unit SizeEach
SHKA2508-1CEFull specifications
- 240V 50/60HzUL, cUL, CERequest A Quote
ModelMaxQ 2508
Speed Range40 to 400rpm
ControlAnalog
Orbit0.4 in. (1.2cm) circular or fixed stroke angle
Voltage240V
Temperature Range (Metric)4° to 40°C (Operating)
Timer1 to 60 min. or continuous
Load Bearing Capacity15 lb. (6.8kg)
Humidity Range20 to 80%
Shipping Weight (English)38 lb.
Shipping Weight (Metric)17.2kg
Motor TypeDC
Hertz50/60Hz
Certifications/ComplianceUL, cUL, CE
Dimensions (L x W x H) Exterior17.4 x 13.5 x 7 in. (44.2 x 34.3 x 17.8cm)
Electrical Requirements240V 50/60Hz
TypeShakers
Speed40 to 400rpm
Unit Size-
Showing 2 of 2
Features:
  • Variable speed control allows gentle to vigorous agitation
  • Built-in timer facilitates repeatable results
  • Control lever changes the motion while the shaker is stationary or in operation.
  • Shaking motion: back-and-forth, with fixed stroke angle of 0.4 in. (1.2cm) for shaking of separatory funnels, or fixed circular motion of 0.4 in. (1.2cm) for growing bacteria and yeast
  • Can be used in incubators, warm rooms, environmental chambers and refrigerators
  • Operates in temperature ranges of 4° to 40°C and humidity conditions of 20 to 80% noncondensing
  • Timed (1 to 60 min.) or continuous
  • Metal locking tab on speed control knob prevents increased or decreased speed if the knob is bumped

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps) Clamps